This product requires certification to purchase.

2 in. 1 hp 10 ft. Cord Single Phase Submersible Sewage Pump

Liberty Pumps

LEH100 Series 2 in. 1 hp 10 ft. Cord Single Phase Submersible Sewage Pump

  • Fast #
  • Part #LLEH102A2
  • Item #2369028
  • Manufacturer Part #LEH102A2
3.7 out of 5 Customer Rating
Brand image
Liberty Pumps

LEH100 Series 2 in. 1 hp 10 ft. Cord Single Phase Submersible Sewage Pump

  • Fast #
  • Part #LLEH102A2
  • Item #2369028
  • Manufacturer Part #LEH102A2
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Rugged 2 vane, semi-open cast iron impeller
  • Cast iron housings and volute
  • Stainless and brass fasteners
  • Oil-filled, hermetically sealed motor
  • 17-4 PH stainless steel shaft
  • 2" flanged discharge
  • Permanently lubricated upper and lower ball bearings
  • Unitized shaft seals
  • Adjustable pumping range
  • Quick-connect 10' power cord
  • Requires Certification

Specifications

AMP:
12
Automatic Shut-Off:
Yes
Built-In Grinder:
No
CSA Certified:
CSA 22.2 No. 108
Coating:
Epoxy, Powder Coated
Collection:
LEH100 Series
Connection Type:
FPT
Cord Length:
10 ft
Discharge:
2 in
Discharge Configuration:
Horizontal
Flow Rate:
200 gpm
Height:
21-1/2
Horsepower:
1 hp
Maximum Feet of Head:
53
Product Type:
Sewage Pump
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material:
Cast Iron
Pump Motor Type:
Hermetically Sealed
Pump Phase:
1
RPM:
3450
Turn On/Turn Off Levels:
Turn-on 16-2/5 in/Turn-off 8-2/5 in
UL Listed:
UL 778
UPC:
671812108392
VA Cat 60 Hz:
230
Volts:
230V
Weight:
62
Width:
12