2 in. 1-1/2 hp High Head Submersible Sewage Pump
LEH150 Series 2 in. 1-1/2 hp High Head Submersible Sewage Pump
Product Details
Product Details
- Rugged 2 vane, semi-open cast iron impeller
- Cast iron housings and volute
- Stainless and brass fasteners
- Oil-filled, hermetically sealed motor
- 303 stainless steel rotor shaft
- 2" flanged discharge
- Permanently lubricated upper and lower ball bearings
- Unitized shaft seals
- Adjustable pumping range
- 50' integral float cord
Specifications
- AMP:
- 15
- Automatic Shut-Off:
- Yes
- Built-In Grinder:
- No
- CSA Certified:
- CSA 22.2 No. 108
- Coating:
- Epoxy, Powder Coated
- Collection:
- LEH150 Series
- Cord Length:
- 25 ft
- Discharge:
- 2 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 200 gpm
- Height:
- 24
- Horsepower:
- 1-1/2 hp
- Impeller:
- Two Vane Semi-Open
- Length:
- 14-1/4
- Material:
- Cast Iron
- Maximum Feet of Head:
- 70
- Maximum Temperature:
- 104
- Power Source:
- Electric
- Product Type:
- Pump
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Application:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Thermally Protected
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- Pump Stage:
- 1
- RPM:
- 3450
- Turn On/Turn Off Levels:
- Turn-on 16-1/2 in/Turn-off 9 in
- UL Listed:
- UL 778
- UPC:
- 671812131680
- VA Cat 60 Hz:
- 230
- Volts:
- 208-230V
- Weight:
- 64
- Width:
- 9-3/4