2 in. 1-1/2 hp High Head Submersible Sewage Pump
LEH150 Series 2 in. 1-1/2 hp High Head Submersible Sewage Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rugged 2 vane, semi-open cast iron impeller
- Cast iron housings and volute
- Stainless and brass fasteners
- Oil-filled, hermetically sealed motor
- 303 stainless steel rotor shaft
- 2" flanged discharge
- Permanently lubricated upper and lower ball bearings
- Unitized shaft seals
- Adjustable pumping range
- Quick-connect 25' power cord
Specifications
- AMP:
- 15
- Automatic Shut-Off:
- No
- Built-In Grinder:
- No
- CSA Certified:
- CSA 22.2 No. 108
- Coating:
- Epoxy, Powder Coated
- Collection:
- LEH150 Series
- Connection Type:
- FPT
- Cord Length:
- 25 ft
- Discharge:
- 2 in
- Discharge Configuration:
- Horizontal
- Flow Rate:
- 200 gpm
- Height:
- 24 in
- Horsepower:
- 1-1/2 hp
- Maximum Feet of Head:
- 70
- Product Type:
- Sewage Pump
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Thermally Protected
- Pump Phase:
- 3
- RPM:
- 3450
- UL Listed:
- UL 778
- UPC:
- 671812131765
- VA Cat 60 Hz:
- 230
- Volts:
- 208/230V
- Weight:
- 64 lb
- Width:
- 9-3/4 in