This product requires certification to purchase.

2 hp 208/230V 1-Phase Submersible Grinder Pump with 50 ft. Cord

Liberty Pumps

LSG Series 2 hp 208/230V 1-Phase Submersible Grinder Pump with 50 ft. Cord

  • Fast #
  • Part #LLSG202M5
  • Item #9515034
  • Manufacturer Part #LSG202M-5
3.4 out of 5 Customer Rating
Brand image
Liberty Pumps

LSG Series 2 hp 208/230V 1-Phase Submersible Grinder Pump with 50 ft. Cord

  • Fast #
  • Part #LLSG202M5
  • Item #9515034
  • Manufacturer Part #LSG202M-5
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Omnivore® grinder
  • One-piece uni-body casting
  • Stainless steel impeller
  • 300 Series SS rotor shaft
  • Quick-connect 50' power cord
  • Internal capacitor
  • 50' power cord
  • NA
  • Requires Certification
Dimensions & Measurements
Cord Length
50 ft
Diameter
12-69/100 in
Discharge
1-1/4 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
50 gpm
Height
19-1/2 in
Length
9-1/2 in
Maximum Feet of Head
108
Weight
86 lb
Width
9-1/2 in
Included Components
Built-In Grinder
Yes
Cover Included
No
Characteristics & Features
Coating
Epoxy, Powder Coated
Collection
LSG Series
Discharge Configuration
Horizontal
Impeller
Vortex
Material
Cast Iron
Pump Body Material
Cast Iron
Pump Motor Type
Thermally Protected
Pump Mounting
Free Standing
Pump Stage
1
VA Cat 60 Hz
230
Electrical & Operational Information
AMP
15
Automatic Shut-Off
No
Horsepower
2 hp
Maximum Temperature
104
Phase
Single Phase
Power Source
Electric
RPM
3450
Volts
208/230V
Warranty & Product Information
CSA Certified
CSA 22.2 No. 108
UL Listed
UL 778
UPC
671812152715