This product requires certification to purchase.

2 hp Grinder Pump Station

Liberty Pumps

LSG Series 2 hp Grinder Pump Station

  • Fast #
  • Part #LLSGX202RE
  • Item #3654306
  • Manufacturer Part #LSGX202-RE
3.4 out of 5 Customer Rating
Brand image
Liberty Pumps

LSG Series 2 hp Grinder Pump Station

  • Fast #
  • Part #LLSGX202RE
  • Item #3654306
  • Manufacturer Part #LSGX202-RE
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Retro-fit system for E/One grinder package
  • Fully assembled replacement package ready to drop-in-place
  • IP68 Waterproof junction box contains motor contactor and terminal strip
  • Includes floats, piping and replacement cover
  • Heavy-duty cast iron anti-siphon check valve
  • Alarm float works as a redundant "on" float and will sound alarm and activate pump in the event of main switch failure
  • Stainless steel piping and discharge elbow
  • 2-Stage for LSGX-Series
  • Fits GO200 & GP2000
  • Requires Certification

Specifications

AMP:
15
Brand Model Compatibility:
Omnivore Grinder Pump
Built-In Grinder:
No
CSA Certified:
CSA 22.2 No. 108
Coating:
Epoxy, Powder Coated
Collection:
LSG Series
Color Finish Category:
Reds
Color Finish Name:
Red
Cord Length:
12 ft
Cover Included:
No
Diameter:
18-1/5 in
Discharge:
1-1/4 in
Discharge Configuration:
Horizontal
End Connection 1:
FNPT
End Connections:
FNPT
Flow Rate:
50 gpm
Height:
43-1/2 in
Horsepower:
2 hp
Impeller:
Vortex
Length:
17-1/4 in
Material:
Cast Iron
Maximum Feet of Head:
185
Maximum Temperature:
104
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material:
Cast Iron
Pump Motor Type:
Thermally Protected
Pump Mounting:
Free Standing
Pump Phase:
1
Pump Stage:
2
RPM:
3450
Turn On/Turn Off Levels:
Turn-on 15 in/Turn-off 8 in
UL Listed:
UL 778
UPC:
671812114669
VA Cat 60 Hz:
230
Volts:
208-230V
Weight:
123 lb
Width:
16-1/4 in