1/3 HP 115V Primary Pump (MS37) and Battery Backup Combo Sump Pump System with NightEye® Wireless Alarm
StormCell® 1/3 HP 115V Primary Pump (MS37) and Battery Backup Combo Sump Pump System with NightEye® Wireless Alarm
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Combo battery back-up pump
- Energy Efficient 12V DC Pump
- Professional grade 10 amp charger/controller
- Suitable with Wet Cell, AGM or gel-type batteries
- Microprocessor with energy efficient Switch Mode Technology
- Remote wall-mount user interface with LCD display
- Night Eye® wireless enabled alarm
- Super-bright red LED alarm ring
- 9V battery backup
- Alarm and pump test buttons
Specifications
- AMP:
- 6.2
- Automatic Shut-Off:
- Yes
- Coating:
- Epoxy, Powder Coated, Plastic
- Collection:
- StormCell®
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 45 gpm
- Height:
- 25-3/4 in
- Horsepower:
- 1/3 hp
- Impeller:
- Engineered Thermoplastic
- Length:
- 17 in
- Material:
- Cast Iron, Polypropylene
- Maximum Feet of Head:
- 25
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Power Source:
- Battery, Electric
- Product Type:
- Submersible
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Application:
- Sump
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Thermally Protected
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- Pump Stage:
- 1
- Turn On/Turn Off Levels:
- Turn-on 7 in/Turn-off 3 in
- UPC:
- 671812138030
- Volts:
- 115V
- Weight:
- 33 lb
- Width:
- 10-1/2 in