1/3 HP 21GPM Primary (S37) Engineered Polymer Sump Pump System with StormCell (10A) Battery Backup
PC441 Series 1/3 HP 21GPM Primary (S37) Engineered Polymer Sump Pump System with StormCell (10A) Battery Backup
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 16-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Combo battery back-up pump
- Energy Efficient 12V DC Pump
- Professional grade 10 amp charger/controller
- Suitable with Wet Cell, AGM or gel-type batteries
- Microprocessor with energy efficient Switch Mode Technology
- Remote wall-mount user interface with LCD display
- Audio alarm
- Super-bright red LED alarm ring
- 9V battery backup
- Alarm and pump test buttons
Specifications
- AMP:
- 6.5
- Automatic Shut-Off:
- Yes
- Built-In Grinder:
- No
- Coating:
- Plastic
- Collection:
- PC441 Series
- Cord Length:
- 10 ft
- Cover Included:
- No
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Horizontal
- Flow Rate:
- 45 gpm
- Horsepower:
- 3/10 hp
- Material:
- Plastic
- Maximum Feet of Head:
- 25
- Maximum Temperature:
- 104
- Phase:
- Single Phase
- Power Source:
- Battery
- Pump Application:
- Sump
- Pump Body Material:
- Engineered Polymer
- Pump Motor Type:
- Thermally Protected
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- Pump Stage:
- 1
- Turn On/Turn Off Levels:
- Turn-on 7 in_Turn-off 3 in
- Type:
- LPCS3744110A
- UPC:
- 671812161175
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Weight:
- 33