This product requires certification to purchase.

1/3 HP Pre-Assembled Primary Pump & Battery Back-Up System with Cast Iron Pump

Liberty Pumps

PC441 Series 1/3 HP Pre-Assembled Primary Pump & Battery Back-Up System with Cast Iron Pump

  • Fast #
  • Part #LPC25744110A
  • Item #9514918
  • Manufacturer Part #PC257-441-10A
4.4 out of 5 Customer Rating
Brand image
Liberty Pumps

PC441 Series 1/3 HP Pre-Assembled Primary Pump & Battery Back-Up System with Cast Iron Pump

  • Fast #
  • Part #LPC25744110A
  • Item #9514918
  • Manufacturer Part #PC257-441-10A
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 16
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Combo battery back-up pump
  • Energy Efficient 12V DC Pump
  • Professional grade 10 amp charger/controller
  • Suitable with Wet Cell, AGM or gel-type batteries
  • Microprocessor with energy efficient Switch Mode Technology
  • Remote wall-mount user interface with LCD display
  • Audio alarm
  • Super-bright red LED alarm ring
  • 9V battery backup
  • Alarm and pump test buttons
  • Requires Certification
Dimensions & Measurements
Cord Length
10 ft
Discharge
1-1/2 in
Flow Rate
45 gpm
Maximum Feet of Head
25
Weight
39 lb
Included Components
Built-In Grinder
No
Cover Included
No
Characteristics & Features
Coating
Plastic
Collection
PC441 Series
Discharge Configuration
Horizontal
Material
Plastic, Cast Iron
Pump Body Material
Cast Iron
Pump Mounting
Free Standing
Pump Stage
1
Turn On/Turn Off Levels
Turn-on 7 in_Turn-off 3 in
VA Cat 60 Hz
115
Electrical & Operational Information
AMP
5.2
Automatic Shut-Off
Yes
Horsepower
3/10 hp
Maximum Temperature
104
Phase
Single Phase
Power Source
Battery
Volts
115V
Warranty & Product Information
Pump Application
Sump
UPC
671812161151