*CVR* 230V DUP CNTL PNL 1PH 10 CORD
PDC Series *CVR* 230V DUP CNTL PNL 1PH 10 CORD
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Automatically alternates pump operation extending pump life
- Green power light indicator
- Green pump run indicators
- Audible & visual alarm
- Auxiliary contacts
- 9 volt alarm back-up
- Receptacles are angled to accept standard or right-angled plugs
- Programmed auto 6 hour run limiter protects against run-dry or runaway pump conditions
- NEMA 4X
Specifications
- AMP:
- 15
- Brand Model Compatibility:
- PDC-Series Duplex Control Panel
- Collection:
- PDC Series
- Color Finish Name:
- Grey, Black
- Cord Length:
- 10 ft
- Cover Included:
- Yes
- Height:
- 6 in
- Length:
- 9-1/2 in
- Material:
- Metal
- NEMA:
- NEMA 4X
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Application:
- Sump
- Pump Phase:
- 1
- UPC:
- 671812130522
- Volts:
- 115V
- Width:
- 12 in