1 HP 1PH 208-230V 2 Discharge
Pro380-Series 1 HP 1PH 208-230V 2 Discharge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The most advanced residential sewage package available
- Separate access cover
- Large 41 gallon capacity
- Anti-flotation collar
- Molded torque-stops
- Integrally molded handles
- Unique integrated cord seal technology
- Integral rubber cover seals
Specifications
- AMP:
- 8
- Automatic Shut-Off:
- Yes
- Built-In Grinder:
- No
- Coating:
- Epoxy, Powder Coated
- Collection:
- Pro380-Series
- Cord Length:
- 10 ft
- Depth:
- 24 in
- Discharge:
- 2 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 109 gpm
- Height:
- 30 in
- Horsepower:
- 1 hp
- Impeller:
- Two Vane Semi-Open
- Length:
- 28-1/4 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Feet of Head:
- 36
- Maximum Temperature:
- 104
- Power Source:
- Electric
- Product Type:
- Sewage Pump System
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Application:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Thermally Protected
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- Pump Stage:
- 1
- RPM:
- 3450
- Turn On/Turn Off Levels:
- Turn-on 11-1/2 in/Turn-off 4-1/2 in
- UL Listed:
- No
- UPC:
- 671812110524
- VA Cat 60 Hz:
- 230
- Volts:
- 208-230V
- Weight:
- 86 lb
- Width:
- 25 in