This product requires certification to purchase.

115V 1/2 hp Single Phase Cast Iron Sewage Pump System with Alarm

Liberty Pumps

Pro380-Series 115V 1/2 hp Single Phase Cast Iron Sewage Pump System with Alarm

  • Fast #
  • Part #LP382LE51SD2A2W
  • Item #7050756
  • Manufacturer Part #P382LE51SD-2/A2W
3.7 out of 5 Customer Rating
Brand image
Liberty Pumps

Pro380-Series 115V 1/2 hp Single Phase Cast Iron Sewage Pump System with Alarm

  • Fast #
  • Part #LP382LE51SD2A2W
  • Item #7050756
  • Manufacturer Part #P382LE51SD-2/A2W
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The most advanced residential sewage package available
  • Separate access cover
  • 24" shallow basin for easier burial
  • Large 41 gallon capacity
  • Anti-flotation collar
  • Molded torque-stops
  • Unique integrated cord seal technology
  • Integral rubber cover seals
  • Side discharge
  • Requires Certification

Specifications

AMP:
8
Automatic Shut-Off:
Yes
Built-In Grinder:
No
Coating:
Polyethylene
Collection:
Pro380-Series
Cord Length:
25 ft
Depth:
24 in
Discharge:
2 in
Discharge Configuration:
Horizontal
End Connection 1:
FNPT
End Connection 2:
NPT
End Connections:
FNPT x NPT
Flow Rate:
160 gpm
Height:
24 in
Horsepower:
0.5 hp
Impeller:
Two Vane Semi-Open
Length:
24 in
Material:
Plastic
Material Type:
Polyethylene
Maximum Feet of Head:
25
Maximum Temperature:
104
Power Source:
Electric
Product Type:
Sewage Pump System
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Application:
Sewage
Pump Body Material:
Cast Iron
Pump Motor Type:
Thermally Protected
Pump Mounting:
Free Standing
Pump Phase:
1
Pump Stage:
1
RPM:
3450
Turn On/Turn Off Levels:
Turn-on 11-1/2 in/Turn-off 4-1/2 in
UL Listed:
No
UPC:
671812136562
VA Cat 60 Hz:
115
Volts:
115V
Weight:
86 lb
Width:
24 in