4/10 HP 115V Cast Iron Sewage Pump
Pro380-Series 4/10 HP 115V Cast Iron Sewage Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- The most advanced residential sewage package available
- Separate access cover
- 24" shallow basin for easier burial
- Large 41 gallon capacity
- Anti-flotation collar
- Molded torque-stops
- Integrally molded handles
- Unique integrated cord seal technology
- Integral rubber cover seals
Specifications
- AMP:
- 8
- Automatic Shut-Off:
- Yes
- Built-In Grinder:
- No
- Coating:
- Epoxy, Powder Coated
- Collection:
- Pro380-Series
- Cord Length:
- 20 ft
- Discharge:
- 2 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 130 gpm
- Height:
- 27 in
- Horsepower:
- 4/10 hp
- Impeller:
- Vortex
- Length:
- 28-1/4 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Feet of Head:
- 20
- Maximum Temperature:
- 104
- Power Source:
- Electric
- Product Type:
- Sewage Pump System
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Application:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Thermally Protected
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- Pump Stage:
- 1
- RPM:
- 3450
- Turn On/Turn Off Levels:
- Turn-on 11-1/2 in/Turn-off 4-1/2 in
- Type:
- LP383LE41
- UL Listed:
- No
- UPC:
- 671812110548
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Weight:
- 86 lb
- Width:
- 25 in