1/2 hp 10 ft. Cord 115V Outdoor Duplex Sewage Pump System
Pro680-Series 1/2 hp 10 ft. Cord 115V Outdoor Duplex Sewage Pump System
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for residential or light commercial sewage applications
- Fully assembled from factory
- Compact heavy-duty polyethylene basin and cover
- Includes solids handling pump
- 46 gallon capacity
- Can be installed above or below floor level
- Two pumps provide secure uninterrupted service
- Easy access cover with QuickTree® technology allows for quick float removal
- Heavy-duty integrated rubber gaskets on covers
- Secure 16 bolt cover passes 10' stack test
Specifications
- AMP:
- 8
- Automatic Shut-Off:
- Yes
- Built-In Grinder:
- No
- Coating:
- Polyethylene
- Collection:
- Pro680-Series
- Cord Length:
- 10 ft
- Depth:
- 24 in
- Discharge:
- 2 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 160 gpm
- Height:
- 24 in
- Horsepower:
- 0.5 hp
- Impeller:
- Two Vane Semi-Open
- Length:
- 29-5/8 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 25
- Maximum Temperature:
- 104
- Power Source:
- Electric
- Product Type:
- Sewage Pump System
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Application:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Thermally Protected
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- Pump Stage:
- 1
- RPM:
- 3450
- Turn On/Turn Off Levels:
- Turn-on 11-1/2 in/Turn-off 4-1/2 in
- UL Listed:
- No
- UPC:
- 671812137507
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Weight:
- 86 lb
- Width:
- 29-5/8 in