1 hp 115V Sewage Pump System with 10 ft. Cord
ProVore® 380 Series 1 hp 115V Sewage Pump System with 10 ft. Cord
Product Details
Product Details
- Fully assembled from factory
- Compact heavy-duty polyethylene basin & cover
- Can be installed above or below ground level
- Easy access cover with QuickTree® technology allows for quick float removal
- Heavy-duty integrated rubber gaskets on covers
- Standard 16 bolt cover passes 10' stack test
- Vertical discharge
- Includes outdoor alarm
Specifications
- AMP:
- 12
- Automatic Shut-Off:
- Yes
- Built-In Grinder:
- Yes
- Coating:
- Polyethylene
- Collection:
- ProVore® 380 Series
- Cord Length:
- 10 ft
- Depth:
- 24
- Discharge:
- 2 in
- Discharge Configuration:
- Vertical
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 48 gpm
- Height:
- 24
- Horsepower:
- 1 hp
- Impeller:
- Vortex
- Length:
- 24
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Feet of Head:
- 50
- Maximum Temperature:
- 104
- Power Source:
- Electric
- Product Type:
- Sewage Pump System
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Application:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Thermally Protected
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- Pump Stage:
- 1
- RPM:
- 3450
- Turn On/Turn Off Levels:
- Turn-on 11-1/2 in/Turn-off 4-1/2 in
- UL Listed:
- No
- UPC:
- 671812136838
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Weight:
- 86
- Width:
- 24