This product requires certification to purchase.

1 hp 230V Sewage Pump System with 10 ft. Cord

Liberty Pumps

ProVore® 380 Series 1 hp 230V Sewage Pump System with 10 ft. Cord

  • Fast #
  • Part #LP382XPRG102A2EYE
  • Item #7237708
  • Manufacturer Part #P382XPRG102/A2-EYE
4.1 out of 5 Customer Rating
Brand image
Liberty Pumps

ProVore® 380 Series 1 hp 230V Sewage Pump System with 10 ft. Cord

  • Fast #
  • Part #LP382XPRG102A2EYE
  • Item #7237708
  • Manufacturer Part #P382XPRG102/A2-EYE
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fully assembled from factory
  • Compact heavy-duty polyethylene basin & cover
  • Can be installed above or below ground level
  • Easy access cover with QuickTree® technology allows for quick float removal
  • Heavy-duty integrated rubber gaskets on covers
  • Standard 16 bolt cover passes 10' stack test
  • Includes NightEye® wireless enabled alarm
  • Requires Certification

Specifications

AMP:
6
Automatic Shut-Off:
Yes
Built-In Grinder:
Yes
Coating:
Polyethylene
Collection:
ProVore® 380 Series
Cord Length:
10 ft
Depth:
24 in
Discharge:
2 in
Discharge Configuration:
Horizontal
End Connection 1:
FNPT
End Connections:
FNPT
Flow Rate:
48 gpm
Height:
24 in
Horsepower:
1 hp
Impeller:
Vortex
Length:
24 in
Material:
Plastic
Material Type:
Polyethylene
Maximum Feet of Head:
50
Maximum Temperature:
104
Power Source:
Electric
Product Type:
Sewage Pump System
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Application:
Sewage
Pump Body Material:
Cast Iron
Pump Motor Type:
Thermally Protected
Pump Mounting:
Free Standing
Pump Phase:
1
Pump Stage:
1
RPM:
3450
Turn On/Turn Off Levels:
Turn-on 11-1/2 in/Turn-off 4-1/2 in
UL Listed:
No
UPC:
671812138061
VA Cat 60 Hz:
230
Volts:
230V
Weight:
86 lb
Width:
24 in