This product requires certification to purchase.

1 hp Duplex Grinder System

Liberty Pumps

ProVore® 680 Series 1 hp Duplex Grinder System

  • Fast #
  • Part #LP682XPRG101W
  • Item #4859827
  • Manufacturer Part #P682XPRG101W
5 out of 5 Customer Rating
Brand image
Liberty Pumps

ProVore® 680 Series 1 hp Duplex Grinder System

  • Fast #
  • Part #LP682XPRG101W
  • Item #4859827
  • Manufacturer Part #P682XPRG101W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Designed for residential or light commercial sewage applications
  • Fully assembled from factory
  • Compact heavy-duty polyethylene basin and cover
  • Includes solids handling pump
  • 46 gallon capacity
  • Can be installed above or below floor level
  • Two pumps provide secure uninterrupted service
  • Easy access cover with QuickTree® technology allows for quick float removal
  • Heavy-duty integrated rubber gaskets on covers
  • Secure 16 bolt cover passes 10' stack test
  • Requires Certification
Dimensions & Measurements
Capacity
46 gal
Cord Length
10 ft
Depth
24 in
Diameter
30 in
Discharge
2 in
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
2 in
Fitting Sizes
2 in
Flow Rate
44 gpm
Height
24 in
Length
29-5/8 in
Maximum Feet of Head
50
Weight
86 lb
Width
29-5/8 in
Included Components
Built-In Grinder
Yes
Cover Included
Yes
Characteristics & Features
Coating
Polyethylene
Collection
ProVore® 680 Series
Color Finish Category
Greys
Color Finish Name
Grey, Black
Discharge Configuration
Horizontal
Impeller
Vortex
Material
Plastic
Material Type
Polyethylene
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material
Cast Iron
Pump Motor Type
Thermally Protected
Pump Mounting
Free Standing
Pump Stage
1
Turn On/Turn Off Levels
Turn-on 11-1/2 in/Turn-off 4-1/2 in
VA Cat 60 Hz
115
Electrical & Operational Information
AMP
12
Automatic Shut-Off
Yes
Horsepower
1 hp
Maximum Temperature
104
Phase
Single Phase
Power Source
Electric
RPM
3450
Volts
115V
Warranty & Product Information
IAPMO Listed
Yes
Pump Application
Sewage
UL Listed
No
UPC
671812130546