This product requires certification to purchase.

PUMP STN Junction Box 120

Liberty Pumps

PUMP STN Junction Box 120

  • Fast #
  • Part #LJB120
  • Item #2368900
  • Manufacturer Part #JB120
4.5 out of 5 Customer Rating
Brand image
Liberty Pumps

PUMP STN Junction Box 120

  • Fast #
  • Part #LJB120
  • Item #2368900
  • Manufacturer Part #JB120
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Rowlett, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pump station junction box
  • NEMA 4X enclosure with hinged door
  • Receptacle for pump and pump circuit
  • Riser extension coupling and washers
  • Custom engineered liquid-tight cable seal
  • Electrical conduit hub
  • Strain relief for pump and float switch cords provided by cord seal
  • Separate alarm system and pump control circuitry provide by terminal strip
  • Various cord sizes
  • 120V
  • Requires Certification

Specifications

Automatic Shut-Off:
No
Built-In Grinder:
No
Coating:
Thermoplastic
Height:
6-1/2 in
Impeller:
Plastic
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Phase:
1
UPC:
671812108507
VA Cat 60 Hz:
115
Volts:
115V
Weight:
3 lb
Width:
7-1/2 in