48 in. x 84 in. 2 HP Quadplex Grinder Pump
Q4800 Series 48 in. x 84 in. 2 HP Quadplex Grinder Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Factory assembled 48" diameter system
- Higher flow rates up to 200 gpm
- Easy to service and only 25% flow loss while pump is serviced
- 6" inlet hub with rubber pipe seal
- Factory pre-assembled guide rail system
- Fiberglass basin with anti-floatation collar
- Pre-mounted stainless steel supports and brackets
- NEMA 4X junction box
- Stainless steel chain for pump lift-out
Specifications
- AMP:
- 15
- Brand Model Compatibility:
- Q4800 -Series Quadplex Grinder Package
- Built-In Grinder:
- Yes
- Capacity:
- 658 gal
- Coating:
- Fiberglass
- Collection:
- Q4800 Series
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, Black
- Cord Length:
- 25 ft
- Cover Included:
- Yes
- Depth:
- 84 in
- Diameter:
- 48 in
- Discharge:
- 3 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 200 gpm
- Height:
- 90 in
- Horsepower:
- 2 hp
- Impeller:
- Vortex
- Length:
- 104 in
- Material:
- Fiberglass
- Maximum Feet of Head:
- 108
- Maximum Temperature:
- 104
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Application:
- Commercial
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Thermally Protected
- Pump Mounting:
- Rail Mount
- Pump Phase:
- 1
- Pump Stage:
- 1
- RPM:
- 3450
- Turn On/Turn Off Levels:
- Turn-on 34 in/Turn-off 13 in
- UL Listed:
- No
- UPC:
- 671812138429
- VA Cat 60 Hz:
- 230
- Volts:
- 208/230V
- Weight:
- 1309 lb
- Width:
- 96 in