This product requires certification to purchase.

48 in. x 96 in. 2 HP Quadplex Grinder Pump

Liberty Pumps

Q4800 Series 48 in. x 96 in. 2 HP Quadplex Grinder Pump

  • Fast #
  • Part #LQ4896LSG20424
  • Item #7263639
  • Manufacturer Part #Q4896LSG204-24
3.3 out of 5 Customer Rating
Brand image
Liberty Pumps

Q4800 Series 48 in. x 96 in. 2 HP Quadplex Grinder Pump

  • Fast #
  • Part #LQ4896LSG20424
  • Item #7263639
  • Manufacturer Part #Q4896LSG204-24
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Factory assembled 48" diameter system
  • Higher flow rates up to 200 gpm
  • Easy to service and only 25% flow loss while pump is serviced
  • 6" inlet hub with rubber pipe seal
  • Factory pre-assembled guide rail system
  • Fiberglass basin with anti-floatation collar
  • Pre-mounted stainless steel supports and brackets
  • NEMA 4X junction box
  • Stainless steel chain for pump lift-out
  • Requires Certification
Dimensions & Measurements
Capacity
752 gal
Cord Length
25 ft
Depth
96 in
Diameter
48 in
Discharge
3 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
200 gpm
Height
74 in
Length
168 in
Maximum Feet of Head
108
Weight
1387 lb
Width
96 in
Included Components
Built-In Grinder
Yes
Cover Included
Yes
Characteristics & Features
Brand Model Compatibility
Q4800 -Series Quadplex Grinder Package
Coating
Fiberglass
Collection
Q4800 Series
Color Finish Category
Blues
Color Finish Name
Blue, Black
Discharge Configuration
Horizontal
Impeller
Vortex
Material
Fiberglass
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material
Cast Iron
Pump Motor Type
Thermally Protected
Pump Mounting
Rail Mount
Pump Stage
1
Turn On/Turn Off Levels
Turn-on 37 in/Turn-off 13 in
VA Cat 60 Hz
480
Electrical & Operational Information
AMP
5.3
Automatic Shut-Off
Yes
Horsepower
2 hp
Maximum Temperature
104
Phase
Three Phase
Power Source
Electric
RPM
3450
Volts
440/480V
Warranty & Product Information
Pump Application
Commercial
Type
LQ4896LSG20424
UL Listed
No
UPC
671812138337