Retaining Ring for Ascent II, Ascent II RSW and ASCENTII-MUW-B69
Retaining Ring for Ascent II, Ascent II RSW and ASCENTII-MUW-B69
Product Details
Product Details
- Kit, ascent II bung & retainer
Documents
Specifications
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- Ascent II, Ascent II RSW, ASCENTII-MUW-B69
- Height:
- 2
- Length:
- 7
- NSF Certified:
- No
- Product Type:
- Retaining Ring
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UPC:
- 671812123005
- Volts:
- 115V
- Width:
- 10