This product requires certification to purchase.

1/2 hp Plastic Sump Pump System with 10 ft. Cord

Liberty Pumps

SBX Series 1/2 hp Plastic Sump Pump System with 10 ft. Cord

  • Fast #
  • Part #LSBX280A
  • Item #2368954
  • Manufacturer Part #SBX280A
4.4 out of 5 Customer Rating
Brand image
Liberty Pumps

SBX Series 1/2 hp Plastic Sump Pump System with 10 ft. Cord

  • Fast #
  • Part #LSBX280A
  • Item #2368954
  • Manufacturer Part #SBX280A
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fully assembled
  • Unique debris filter tray
  • Capacity: 41 gallon
  • Requires Certification

Specifications

AMP:
8
Coating:
Polyethylene
Collection:
SBX Series
Cord Length:
10 ft
Discharge:
1-1/2 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Flow Rate:
56 gpm
Height:
22 in
Horsepower:
1/2 hp
Impeller:
Engineered Thermoplastic
Length:
37 in
Material:
Plastic
Maximum Feet of Head:
37
Maximum Temperature:
104
NSF Certified:
No
Power Source:
Electric
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Application:
Commercial
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
3450
UL Listed:
No
UPC:
671812110258
Volts:
115V
Width:
26 in