Solid Steel Cover for SB and SN7 Disc Brakes
Solid Steel Cover for SB and SN7 Disc Brakes
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Kit, 36" Steel Cover w/ hdwre
Documents
Specifications
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- SB and SN7 Disc Brakes
- Height:
- 3
- Length:
- 43
- Material:
- Steel
- Product Type:
- Solid Steel Cover
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UPC:
- 671812117738
- Volts:
- 115V
- Weight:
- 87
- Width:
- 43