1/3 HP 115V Assembled Sump Pump Package
SPAC Series 1/3 HP 115V Assembled Sump Pump Package
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Quiet-running, heavy-duty 1/3 hp motor
- 18"x22" polyethylene sump pit and cover
- Pre-assembled with 1/2" Schedule 40 PVC discharge pipe
- Molded pump support platform
- Two 4" inlet hubs
- Gasket sealed cover - Radon ready
- High capacity flow rates
- Vertical float
- Piggyback series plug
Specifications
- AMP:
- 6.5
- Automatic Shut-Off:
- Yes
- Coating:
- Polymer
- Collection:
- SPAC Series
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Depth:
- 22 in
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- End Connection 1:
- Stub End
- End Connections:
- Stub End
- Flow Rate:
- 42 gpm
- Height:
- 30 in
- Horsepower:
- 1/3 hp
- Impeller:
- Vortex
- Length:
- 23 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Feet of Head:
- 25
- Maximum Temperature:
- 40
- NSF Certified:
- No
- Power Source:
- Electric
- Product Type:
- Submersible
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Application:
- Sump
- Pump Body Material:
- Cast Aluminum
- Pump Motor Type:
- Thermally Protected
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- Pump Stage:
- 1
- RPM:
- 3450
- Turn On/Turn Off Levels:
- Turn-on 11 in/Turn-off 6 in
- UPC:
- 671812142242
- Volts:
- 115V
- Weight:
- 25 lb
- Width:
- 23 in