This product requires certification to purchase.

1/2 HP 115V Primary Pump (M457) & Battery Backup Combo Sump Pump System with NightEye® Wireless Alarm

Liberty Pumps

StormCell® 1/2 HP 115V Primary Pump (M457) & Battery Backup Combo Sump Pump System with NightEye® Wireless Alarm

  • Fast #
  • Part #LPC45744210AEYE
  • Item #7237710
  • Manufacturer Part #PC457-442-10A-EYE
3.4 out of 5 Customer Rating
Brand image
Liberty Pumps

StormCell® 1/2 HP 115V Primary Pump (M457) & Battery Backup Combo Sump Pump System with NightEye® Wireless Alarm

  • Fast #
  • Part #LPC45744210AEYE
  • Item #7237710
  • Manufacturer Part #PC457-442-10A-EYE
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Combo battery back-up pump
  • Energy Efficient 12V DC Pump
  • Professional grade 10 amp charger/controller
  • Suitable with Wet Cell, AGM or gel-type batteries
  • Microprocessor with energy efficient Switch Mode Technology
  • Remote wall-mount user interface with LCD display
  • Night Eye® wireless enabled alarm
  • Super-bright red LED alarm ring
  • 9V battery backup
  • Alarm and pump test buttons
  • Requires Certification
Dimensions & Measurements
Cord Length
10 ft
Discharge
1-1/2 in
Height
25-3/4 in
Length
17 in
Maximum Feet of Head
34
Weight
32 lb
Width
10-1/2 in
Characteristics & Features
Coating
Powder Coated
Collection
StormCell®
Connection Type
FPT
Corded Cordless
Corded
Discharge Configuration
Vertical
Impeller
Plastic
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material
Aluminum
Turn On/Turn Off Levels
Turn-on 7 in/Turn-off 3 in
Electrical & Operational Information
AMP
7.3
Automatic Shut-Off
Yes
Horsepower
1/2 hp
Maximum Temperature
104
Volts
115V, 12V
Warranty & Product Information
NSF Certified
No
Product Type
Submersible
Type
LPC45744210AEYE
UPC
671812138016