1/3 HP 115V Primary Pump (M257) & Battery Backup Combo Sump Pump System with NightEye® Wireless Alarm
StormCell® 1/3 HP 115V Primary Pump (M257) & Battery Backup Combo Sump Pump System with NightEye® Wireless Alarm
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Combo battery back-up pump
- Energy Efficient 12V DC Pump
- Professional grade 10 amp charger/controller
- Suitable with Wet Cell, AGM or gel-type batteries
- Microprocessor with energy efficient Switch Mode Technology
- Remote wall-mount user interface with LCD display
- Night Eye® wireless enabled alarm
- Super-bright red LED alarm ring
- 9V battery backup
- Alarm and pump test buttons
Specifications
- AMP:
- 5.2
- Automatic Shut-Off:
- Yes
- Coating:
- Powder Coated
- Collection:
- StormCell®
- Connection Type:
- FPT
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Discharge:
- 1-1/2 in
- Discharge Configuration:
- Vertical
- Height:
- 25-3/4 in
- Horsepower:
- 1/3 hp
- Impeller:
- Plastic
- Length:
- 17 in
- Maximum Feet of Head:
- 18
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Product Type:
- Submersible
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- Turn On/Turn Off Levels:
- Turn-on 7 in/Turn-off 3 in
- UPC:
- 671812137996
- Volts:
- 115V, 12V
- Weight:
- 42 lb
- Width:
- 11 in