Universal Pump Accessory Kit - Lift Chains Kit
Universal Universal Pump Accessory Kit - Lift Chains Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Kit, 120 in chain two quick links
- Designed for raising and lowering dewatering and wastewater pumps in sump pits and basins.
- Suitable for both commercial and residential pump applications.
Documents
Specifications
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- Universal
- Collection:
- Universal
- Height:
- 3 in
- Length:
- 120 in
- Material:
- Stainless Steel
- Material Type:
- Stainless Steel
- UPC:
- 671812144345
- Volts:
- 115V
- Width:
- 10 in