1 HP 208/230V Cast Iron Effluent Pump
XFL100 Series 1 HP 208/230V Cast Iron Effluent Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 36-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy cast iron construction
- Dual shaft seals with seal fail sensor
- Semi-open cast iron impeller
- 303 stainless steel rotor shaft
- 1-1/2" threads at power cords for optional conduit connection
- Surface temperature code T4
- Hazardous Location
- 35' Quick-connect power cord
- For use with ISS/ISD-Series intrinsically safe panels
Specifications
- AMP:
- 11.5
- Automatic Shut-Off:
- No
- Built-In Grinder:
- No
- CSA Certified:
- CSA 22.2 No. 145
- Coating:
- Epoxy, Powder Coated
- Collection:
- XFL100 Series
- Connection Type:
- FPT
- Cord Length:
- 35 ft
- Discharge:
- 2 in
- Discharge Configuration:
- Horizontal
- Flow Rate:
- 160 gpm
- Height:
- 23-3/4 in
- Horsepower:
- 1 hp
- Maximum Feet of Head:
- 60
- Product Type:
- Effluent Pump
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Hermetically Sealed
- Pump Phase:
- 1
- RPM:
- 3450
- Turn On/Turn Off Levels:
- Turn-off 9 in
- UL Listed:
- UL 674
- UPC:
- 671812140798
- VA Cat 60 Hz:
- 230
- Volts:
- 208/230V
- Weight:
- 93 lb
- Width:
- 15 in