XFL103BM-3 1 HP EXPLOSION-PROOF SEWAGE PUMP WITH BRONZE IMPELLER AND 35' POWER CORD
XFL100 Series XFL103BM-3 1 HP EXPLOSION-PROOF SEWAGE PUMP WITH BRONZE IMPELLER AND 35' POWER CORD
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heavy cast iron construction
- Dual shaft seals with seal fail sensor
- Semi-open bronze impeller
- 303 stainless steel rotor shaft
- 1-1/2" threads at power cords for optional conduit connection
- Surface temperature code T4
- Hazardous Location
- 35' Quick-connect power cord
- For use with ISS/ISD-Series intrinsically safe panels
Specifications
- AMP:
- 11.5
- Automatic Shut-Off:
- No
- Built-In Grinder:
- No
- CSA Certified:
- CSA 22.2 No. 145
- Coating:
- Epoxy, Powder Coated
- Collection:
- XFL100 Series
- Cord Length:
- 35 ft
- Discharge:
- 1-1/2 in;2 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 160 gpm
- Height:
- 23-3/4
- Horsepower:
- 1 hp
- Impeller:
- Two Vane Semi-Open
- Length:
- 11-1/2
- Material:
- Cast Iron
- Maximum Feet of Head:
- 60
- Maximum Immersible Depth:
- 23
- Maximum Temperature:
- 104
- Power Source:
- Electric
- Product Type:
- Pump
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Application:
- Effluent
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Hermetically Sealed
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- Pump Stage:
- 1
- RPM:
- 3450
- Turn On/Turn Off Levels:
- Turn-off 9 in
- Type:
- LXFL103BM3
- UL Listed:
- UL 674
- UPC:
- 671812140804
- VA Cat 60 Hz:
- 230
- Volts:
- 208/230V
- Weight:
- 93
- Width:
- 15