This product requires certification to purchase.

XFL155M-5 1.5 HP EXPLOSION-PROOF SEWAGE PUMP WITH 50' POWER CORD

Liberty Pumps

XFL150 Series XFL155M-5 1.5 HP EXPLOSION-PROOF SEWAGE PUMP WITH 50' POWER CORD

  • Fast #
  • Part #LXFL155M5
  • Item #7387525
  • Manufacturer Part #XFL155M-5
4.4 out of 5 Customer Rating
Brand image
Liberty Pumps

XFL150 Series XFL155M-5 1.5 HP EXPLOSION-PROOF SEWAGE PUMP WITH 50' POWER CORD

  • Fast #
  • Part #LXFL155M5
  • Item #7387525
  • Manufacturer Part #XFL155M-5
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Heavy cast iron construction
  • Dual shaft seals with seal fail sensor
  • Semi-open cast iron impeller
  • 303 stainless steel rotor shaft
  • 1-1/2" threads at power cords for optional conduit connection
  • Surface temperature code T4
  • Hazardous Location
  • 50' Quick-connect power cord
  • For use with ISS/ISD-Series intrinsically safe panels
  • Requires Certification

Specifications

AMP:
11.5
Automatic Shut-Off:
No
Built-In Grinder:
No
CSA Certified:
CSA 22.2 No. 145
Coating:
Epoxy, Powder Coated
Collection:
XFL150 Series
Cord Length:
50 ft
Discharge:
1-1/2 in;2 in
Discharge Configuration:
Horizontal
End Connection 1:
FNPT
End Connections:
FNPT
Flow Rate:
170 gpm
Height:
23-3/4
Horsepower:
1-1/2 hp
Impeller:
Two Vane Semi-Open
Length:
11-1/2
Material:
Cast Iron
Maximum Feet of Head:
68
Maximum Immersible Depth:
23
Maximum Temperature:
104
Power Source:
Electric
Product Type:
Pump
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Application:
Effluent
Pump Body Material:
Cast Iron
Pump Motor Type:
Hermetically Sealed
Pump Mounting:
Free Standing
Pump Phase:
1
Pump Stage:
1
RPM:
3450
Turn On/Turn Off Levels:
Turn-off 9 in
Type:
LXFL155M5
UL Listed:
UL 674
UPC:
671812141177
VA Cat 60 Hz:
575
Volts:
575V
Weight:
93
Width:
15