This product requires certification to purchase.

XLE104M-3 1 HP EXPLOSION-PROOF SEWAGE PUMP WITH 35' POWER CORD

Liberty Pumps

XLE100 Series XLE104M-3 1 HP EXPLOSION-PROOF SEWAGE PUMP WITH 35' POWER CORD

  • Fast #
  • Part #LXLE104M5
  • Item #7387673
  • Manufacturer Part #XLE104M-5
5 out of 5 Customer Rating
Brand image
Liberty Pumps

XLE100 Series XLE104M-3 1 HP EXPLOSION-PROOF SEWAGE PUMP WITH 35' POWER CORD

  • Fast #
  • Part #LXLE104M5
  • Item #7387673
  • Manufacturer Part #XLE104M-5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Explosion-proof for hazardous locations
  • Class 1, Division 1 Groups C & D
  • Class 1, Zone 1 Groups IIA & IIB
  • Heavy cast iron construction
  • Dual shaft seals
  • Seal fail sensor
  • 2 vane semi-open cast iron Impeller
  • 303 Stainless steel rotor shaft
  • Surface temperature code T4
  • For use with ISS/ISD-Series intrinsically safe panels
  • Requires Certification

Specifications

AMP:
13.4
Automatic Shut-Off:
No
Built-In Grinder:
No
CSA Certified:
CSA 22.2 No. 145
Coating:
Epoxy, Powder Coated
Collection:
XLE100 Series
Cord Length:
50 ft
Discharge:
2 in;3 in
Discharge Configuration:
Horizontal
End Connection 1:
FNPT
End Connections:
FNPT
Flow Rate:
195 gpm
Height:
23-3/4 in
Horsepower:
1 hp
Impeller:
Two Vane Semi-Open
Length:
11-1/2 in
Material:
Cast Iron
Maximum Feet of Head:
43
Maximum Immersible Depth:
23 ft
Maximum Temperature:
104
Power Source:
Electric
Product Type:
Pump
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Application:
Sewage
Pump Body Material:
Cast Iron
Pump Motor Type:
Hermetically Sealed
Pump Mounting:
Free Standing
Pump Phase:
1
Pump Stage:
1
RPM:
3450
Turn On/Turn Off Levels:
Turn-off 9 in
UL Listed:
UL 674
UPC:
671812141351
VA Cat 60 Hz:
480
Volts:
440/480V
Weight:
102 lb
Width:
15 in