3/4 HP 115V Explosion-Proof Sewage Pump with 50 ft. Power Cord
XLE70 Series 3/4 HP 115V Explosion-Proof Sewage Pump with 50 ft. Power Cord
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 18-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Explosion-proof for hazardous locations
- Class 1, Division 1 Groups C & D
- Class 1, Zone 1 Groups IIA & IIB
- Heavy cast iron construction
- Dual shaft seals
- Seal fail sensor
- 2 vane semi-open cast iron Impeller
- 416 Stainless steel rotor shaft
- For use with ISS/ISD-Series intrinsically safe panels
- 50' Quick-connect power cord
Specifications
- AMP:
- 13.4
- Automatic Shut-Off:
- No
- Built-In Grinder:
- No
- CSA Certified:
- CSA 22.2 No. 145
- Coating:
- Epoxy, Powder Coated
- Collection:
- XLE70 Series
- Cord Length:
- 50 ft
- Discharge:
- 2 in;3 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Flow Rate:
- 200 gpm
- Height:
- 23-3/4 in
- Horsepower:
- 3/4 hp
- Impeller:
- Two Vane Semi-Open
- Length:
- 11-1/2 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 32
- Maximum Immersible Depth:
- 23 ft
- Maximum Temperature:
- 104
- Power Source:
- Electric
- Product Type:
- Pump
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Application:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Hermetically Sealed
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- Pump Stage:
- 1
- RPM:
- 3450
- Turn On/Turn Off Levels:
- Turn-off 9 in
- UL Listed:
- UL 674
- UPC:
- 671812134452
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Weight:
- 102 lb
- Width:
- 15 in