This product requires certification to purchase.

20 in. Cotton Sleeve with Gusset in Natural White

Libra Industries

S57 Series Abratex® 20 in. Cotton Sleeve with Gusset in Natural White

  • Fast #
  • Part #BS5720TSEB2R
  • Item #6329762
  • Manufacturer Part #S-5720-TS-EB-2-R
5 out of 5 Customer Rating
Brand image
Libra Industries

S57 Series Abratex® 20 in. Cotton Sleeve with Gusset in Natural White

  • Fast #
  • Part #BS5720TSEB2R
  • Item #6329762
  • Manufacturer Part #S-5720-TS-EB-2-R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
S57 Series Abratex®
Color Finish Name:
Natural White
Glove Size:
L
Length:
20 in
Material:
Cotton
Reusable:
Yes