22 in. Cotton Sleeve with Gusset
S57 Series Abratex® 22 in. Cotton Sleeve with Gusset
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- S57 Series Abratex®
- Length:
- 22 in
- Material:
- Cotton
- Reusable:
- Yes