12.8 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel
12.8 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- DuoCooling independent refrigeration systems provide precise temperature control and superior performance, efficiency and food preservation
- The guarantee of market freshness in your home. Whether it's unpackaged vegetables or fruit, easy fresh ensures that your food is preserved for a longer period of time
- The fan - as powerful as it is quiet - distributes the cold air efficiently throughout the entire refrigeration compartment
- Ice maker automatic with fixed water connection produces perfect ice cubes and keeps a constant supply on hand
- SmartSteel finish significantly reduces the visibility of fingerprints, is easy to clean, and is scratch resistant
- IceMaker
- Bottle rack
- SuperFrost
- SmartDevice
- SmartSteel
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 2.3
- CEC Compliant:
- For Sale in CA
- Capacity:
- 12.8 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic Touch
- Depth:
- 26-9/16 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 3.7 cu ft
- Handle Material:
- Stainless Steel
- Handle Type:
- Recessed
- Height:
- 79-5/16 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel, Steel
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 9.1 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- Smart Home Enabled:
- No
- Temperature Range:
- 34 to 46 Deg F(2 to 9 Deg C)
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 198.4 lb
- Width:
- 23-1/2 in