This product requires certification to purchase.

14.1 cu. ft. Bottom Mount Freezer Refrigerator in Panel Ready

Liebherr

14.1 cu. ft. Bottom Mount Freezer Refrigerator in Panel Ready

  • Fast #
  • Part #LHC1580
  • Item #10022608
  • Manufacturer Part #HC-1580
4.4 out of 5 Customer Rating
Brand image
Liebherr

14.1 cu. ft. Bottom Mount Freezer Refrigerator in Panel Ready

  • Fast #
  • Part #LHC1580
  • Item #10022608
  • Manufacturer Part #HC-1580
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Panel Ready Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lengthen the shelf life and preserve the flavor of your foods with a dual refrigeration system that creates ideal conditions in both the refrigerator and freezer
  • Liebherr's automatic IceMaker produces perfect ice cubes and keeps a constant supply on hand for every occasion
  • Store food securely within reach thanks to fully extendable pull-out drawers. The SoftTelescopic system provides convenient and reliable self-retraction with soft closing
  • Food is frozen with chilled, recirculating air, while expelling humidity. As a result, the freezer is always free of ice, ensuring long-term freshness
  • Liebherr's NoFrost appliances provide expert refrigeration technology to ensure long-term freshness. The food is frozen with chilled recirculating air, and any humidity is expelled. As a result, the freezer is always free of ice, and food no longer frosts over. NoFrost convenience makes defrosting a thing of the past
  • The plumbed-in IceMaker automatically keeps you topped up with the finest quality ice cubes so that you are prepared for every occasion
  • The bottle rack is a solution for storing beverages which is both practical and pleasing to the eye. Here bottles can be stored within a compact space
  • The automatic SuperFrost function makes freezing simple and saves energy. It quickly reduces the temperature to -32°C and thus creates the cold air required to preserve vital vitamins. As soon as the food is completely frozen, the automatic SuperFrost function switches back to normal mode after max. 65 hours, and thus assists in saving electricity
  • Our superior products offer premium quality, cutting edge design and innovative features that fit with your busy lifestyle. Plus, exclusive components and materials along with the latest production processes ensure energy efficiency and performance for years to come
  • DuoCooling uses two completely separate refrigeration circuits to ensure no air is exchanged between the fridge and freezer compartments. The food neither dries out nor is odour transferred. This means throwing less away, shopping less often, but saving more and greater enjoyment
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
AMP:
2.5, 15
CEC Compliant:
For Sale in CA
Capacity:
14.1 cu ft
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Control Type:
Electronic Touch
Depth:
24-1/16 in
Freezer Capacity (Cu Ft):
4.3 cu ft
Height:
79-11/16 in
Installation Type:
Built-in
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Glass, Plastic, Stainless Steel, Steel
Power Source:
Electric
Proposition 65:
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Refrigerator Capacity (Cu Ft):
9.8 cu ft
Refrigerator Type:
Bottom Mount Freezer
Temperature Range:
36 to 43 Deg F(2 to 6 Deg C)
Volts:
115V
Weight:
350.5 lb
Width:
29-13/16 in