19.5 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel
19.5 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lengthen the shelf life and preserve the flavor of your foods with a dual refrigeration system that creates ideal conditions in both the refrigerator and freezer
- Liebherr's automatic IceMaker produces perfect ice cubes and keeps a constant supply on hand for every occasion
- Store food securely within reach thanks to fully extendable pull-out drawers. The SoftTelescopic system provides convenient and reliable self-retraction with soft closing
- Generates greater cold reserves so that freshly stored food can be rapidly chilled. Reversion from the chilling temperature of +35.6°F to the normal refrigeration temperature is time or quantity-controlled to help save energy
- The plumbed-in IceMaker automatically keeps you topped up with the finest quality ice cubes so that you are prepared for every occasion. Whether you want some ice for a refreshing drink or for a big party with friends, with two generous drawers, the IceMaker will supply all the ice cubes you'll need. Furthermore, it can be switched off at any time
- The NoFrost system from Liebherr provides rapid, fan-assisted, frost-free freezing for the safe, long term storage of food. The NoFrost technology creates a much larger storage capacity and keeps the freezer constantly frost-free
- The audible door alarm alerts the user if the door has been open for longer than 60 seconds for safe protection of the food
- SuperFrost generates greater cold reserves so that freshly stored food can be frozen rapidly, in a vitamin-preserving manner. Reversion from the freezing temperature of -32°C to the normal freezer temperature is time or quantity-controlled to help save energy
- Our superior products offer premium quality, cutting edge design and innovative features that fit with your busy lifestyle. Plus, exclusive components and materials along with the latest production processes ensure energy efficiency and performance for years to come
- DuoCooling uses two completely separate refrigeration circuits to ensure no air is exchanged between the fridge and freezer compartments. The food neither dries out nor is odour transferred. This means throwing less away, shopping less often, but saving more and greater enjoyment
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 2.5
- CEC Compliant:
- For Sale in CA
- Capacity:
- 19.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic Touch
- Depth:
- 24-1/16 in
- Freezer Capacity (Cu Ft):
- 6.0 cu ft
- Handle Material:
- Aluminum
- Handle Type:
- Slim Designer
- Height:
- 79-13/16 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 13.5 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- Temperature Range:
- 36 to 43 Deg F(2 to 6 Deg C)
- Volts:
- 115V
- Weight:
- 381.4 lb
- Width:
- 35-7/8 in