30 in. Freestanding Refrigerator with Bottom Freezer with Biofresh in Stainless Steel
30 in. Freestanding Refrigerator with Bottom Freezer with Biofresh in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bio Fresh Professional
- PowerCooling
- LightTower
- BioFresh
- VarioTemp
- IceMaker
- Fish&Seafood
- SoftSystem
- SmartDevice
- SmartSteel
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 2.3
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16.8 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel
- Control Type:
- Touch Screen
- Depth:
- 26-5/8 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 4.9 cu ft
- Height:
- 79-3/8 in
- Installation Type:
- Freestanding
- Number of Shelves:
- 4
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 11.9 cu ft
- Refrigerator Type:
- Bottom Freezer
- Smart Home Enabled:
- Yes
- Volts:
- 115V
- Weight:
- 237.7 lb
- Width:
- 29-7/16 in