30 in. Freestanding Refrigerator with Bottom Freezer with Icemaker in Stainless Steel
30 in. Freestanding Refrigerator with Bottom Freezer with Icemaker in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easy Fresh
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 12.8 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Steel
- Depth:
- 26-5/8 in
- Freezer Capacity (Cu Ft):
- 4.9 cu ft
- Height:
- 65-3/16 in
- Installation Type:
- Freestanding
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 7.9 cu ft
- Refrigerator Type:
- Bottom Freezer
- Smart Home Enabled:
- Yes
- Volts:
- 115V
- Weight:
- 194.2 lb
- Width:
- 29-7/16 in