This product requires certification to purchase.

73-1/16 x 26-9/16 in. 9.8 cu. ft. Freezer in Stainless Steel

Liebherr

73-1/16 x 26-9/16 in. 9.8 cu. ft. Freezer in Stainless Steel

  • Fast #
  • Part #LSF5291
  • Item #10022618
  • Manufacturer Part #SF5291
5 out of 5 Customer Rating
Brand image
Liebherr

73-1/16 x 26-9/16 in. 9.8 cu. ft. Freezer in Stainless Steel

  • Fast #
  • Part #LSF5291
  • Item #10022618
  • Manufacturer Part #SF5291
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Pomona, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • German engineering our superior products offer premium quality, cutting edge design and innovative features that fit with your busy lifestyle. Plus, exclusive components and materials along with the latest production processes ensure energy efficiency and performance for years to come
  • NoFrost when you open your freezer, you want to see frozen food - and certainly not ice and frost. NoFrost protects the freezer compartment from unwanted icing, which consumes a lot of energy and can be expensive. NoFrost means no more tedious and time-consuming defrosting of the freezer compartment, more time for other things - and saving money
  • Integrated SmartDeviceBox your Liebherr may well be standing in the kitchen - but if you want, it can also be connected to the Internet at any time. The integrated SmartDeviceBox opens the door to all the smart home benefits. Simply plug it in, switch it on and connect your Liebherr to the network via Wi-Fi
  • SmartSteel thanks to its SmartSteel surface, the purist design language of the appliance is the perfect accent to any kitchen. The horizontal polish brings out the stainless steel and gives it a silky sheen and a pleasant feel. The special coating minimizes fingerprints and makes the surface insensitive to scratches
  • Touch & swipe display control of your liebherr at your fingertips: Thanks to the touch & swipe display, you can operate your refrigerator intuitively and with ease. Simply select functions such as supercool on the color display by tapping and swiping. The temperature is controlled just as easily
  • IceTower you will never run out of cold drinks at your party. The IceTower, which holds 8 kg of ice cubes, makes sure of that. The ice cube scoop and the pull-out tray on telescopic rails allow easy access to the ice cubes. An extra insert tray means you can also store less ice and make room for frozen food underneath
  • Telescopic Rails
  • SoftSystem
  • SmartDevice
  • SmartSteel
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
AMP:
2.3
CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
26-9/16 in
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
9.8 cu ft
Height:
73-1/16 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Power Source:
Electric
Product Type:
Freezer
Proposition 65:
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Refrigerant:
R-600A
Smart Home Enabled:
Yes
Temperature Range:
-18 to 5 Deg F
Volts:
115V
Weight:
177 lb
Width:
24 in