11.5 cu. ft. Column Refrigerator in Panel Ready
Monolith 11.5 cu. ft. Column Refrigerator in Panel Ready
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bio Fresh-Plus
- Infinity Swipe
- Super Quiet
- Smart Device
-
Green
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 11.5 cu ft
- Collection:
- Monolith
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Touch Screen
- Depth:
- 24 in
- ETL Listed:
- No
- Height:
- 84 in
- Installation Type:
- Integrated
- Interior Light:
- Yes
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 11.5 cu ft
- Smart Home Compatibility:
- Amazon Alexa
- Smart Home Enabled:
- Yes
- Temperature Range:
- 28 to 44 Deg F
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 337.3 lb
- Width:
- 24-1/16 in
- Wireless Communication:
- Wi-Fi