This product requires certification to purchase.

54 in. Toe Kick in Stainless Steel

Liebherr

Monolith 54 in. Toe Kick in Stainless Steel

  • Fast #
  • Part #L990178700
  • Item #8716440
  • Manufacturer Part #9901787-00
3.7 out of 5 Customer Rating
Brand image
Liebherr

Monolith 54 in. Toe Kick in Stainless Steel

  • Fast #
  • Part #L990178700
  • Item #8716440
  • Manufacturer Part #9901787-00
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Monolith
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Product Type:
Toe Kick
Width:
54 in