0.5 Ton Steel Hoist
0.5 Ton Steel Hoist
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Perfect for low-headroom lift.
- Powder-coated housing and hooks to protect from corrosion.
- Fully enclosed gears and shafts run on caged roller bearings for smooth operation and long life.
- Weston style mechanical load brake is self-adjusting, and is enclosed to limit contamination.
Documents
Specifications
- ANSI:
- ANSI B30
- ASME:
- ASME B30
- Coating:
- Powder Coated
- Color Finish Name:
- Yellow, Black
- Lift Capacity:
- 1000 lb
- Material:
- Steel
- Tool Type:
- Hoist
- UPC:
- 697886431495
- Weight:
- 22 lb
- Work Load Limit:
- 1000 lb