This product requires certification to purchase.

1-1/4 in. Screw Pin Anchor Shackle

Lift-All®

1-1/4 in. Screw Pin Anchor Shackle

  • Fast #
  • Part #L114SPASI
  • Item #7221292
  • Manufacturer Part #114SPASI
4.2 out of 5 Customer Rating
Brand image
Lift-All®

1-1/4 in. Screw Pin Anchor Shackle

  • Fast #
  • Part #L114SPASI
  • Item #7221292
  • Manufacturer Part #114SPASI
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Carbon steel body for ductility.
  • Galvanized to inhibit rust.
  • Alloy steel pin for strength
  • For easy connect of sling to load
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1-1/4 in
Lift Capacity
12 (short)
Weight
9.5 lb
Characteristics & Features
Coating
Hot Dipped Galvanized
Color Finish Name
Red
Material
Steel
Tool Type
Screw Pin, Shackle
Work Load Limit
24000 lb
Warranty & Product Information
UPC
697886658724