This product requires certification to purchase.

1-1/8 in. Screw Pin Anchor Shackle

Lift-All®

1-1/8 in. Screw Pin Anchor Shackle

  • Fast #
  • Part #L118SPASI
  • Item #7181230
  • Manufacturer Part #118SPASI
4.9 out of 5 Customer Rating
Brand image
Lift-All®

1-1/8 in. Screw Pin Anchor Shackle

  • Fast #
  • Part #L118SPASI
  • Item #7181230
  • Manufacturer Part #118SPASI
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Carbon steel body for ductility
  • Galvanized to inhibit rust.
  • Alloy steel pin for strength
  • For easy connect of sling to load
  • Requires Certification

Documents


Specifications

Coating:
Hot Dipped Galvanized
Color Finish Name:
Silver
Diameter:
1-1/8 in
Lift Capacity:
19000 lb
Material:
Steel
Tool Type:
Screw Pin, Shackle
UPC:
697886663490
Weight:
7 lb
Work Load Limit:
19000 lb