10 ft. Nylon Eye and Eye Web Sling
WEBMASTER® 1600 10 ft. Nylon Eye and Eye Web Sling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Always protect synthetic slings from being cut by corners and edges. See Sling Protection section in the Lift-All catalog.
- Red core warning yarns aid in the inspection process.
- TUFF-TAG™ for permanent identification as required by OSHA.
- Nylon web stretches more, which helps avoid shock loading. Yellow treatment resistant abrasion.
Specifications
- Collection:
- WEBMASTER® 1600
- Color Finish Name:
- Yellow
- Length:
- 10 ft
- Lift Capacity:
- 11500 lb
- Material:
- Nylon
- Material Type:
- Nylon
- Tool Type:
- Web Sling
- UPC:
- 697886128074
- Weight:
- 5.3 lb
- Width:
- 4 in