10 ft. 5800 lb. Steel Wire Rope Sling
10 ft. 5800 lb. Steel Wire Rope Sling
Product Details
Product Details
- 6X19 IWRC EIPS for good abrasion resistance and value.
- TUFF-TAG™ shows OSHA required rated capacities and permanent identification as required by OSHA.
- Mechanically swaged, Flemish eye splice.
- Least expensive per capacity of all steel slings.
Specifications
- ASME:
- ASME B30.9
- Diameter:
- 3/8
- Length:
- 10
- Lift Capacity:
- 2800
- Material:
- Steel
- OSHA:
- OSHA 1910.184
- Tool Type:
- Wire Rope Sling
- UPC:
- 697886271817
- Weight:
- 3.33