11 Ton (short) Latch Kit
11 Ton (short) Latch Kit
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- DOMESTIC
- Stainless steel for rust resistance.
- Wire spring to keep latch closed.
- Fits 15-ton Hook.
Specifications
- Color Finish Name:
- Stainless Steel
- Height:
- 1 in
- Lift Capacity:
- 11 ton (short)
- Material:
- Steel
- Tool Type:
- Latch Kit
- UPC:
- 697886663803
- Weight:
- 0.28 lb
- Width:
- 4 in