12 ft. Alloy Steel Sling
12 ft. Alloy Steel Sling
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 6X19 IWRC EIPS for good abrasion resistance and value.
- TUFF-TAG™ shows OSHA required rated capacities and permanent identification as required by OSHA.
- Mechanically swaged, Flemish eye splice.
- Least expensive per capacity of all steel slings.
Specifications
- ASME:
- ASME B30.9
- Color Finish Name:
- Plain
- Diameter:
- 3/8 in
- Length:
- 12 ft
- Material:
- Steel
- Tool Type:
- Wire Rope Sling
- Weight:
- 5.14 lb