This product requires certification to purchase.

15 Ton (short) Latch Kit

Lift-All®

15 Ton (short) Latch Kit

  • Fast #
  • Part #L15LK
  • Item #7610386
  • Manufacturer Part #15LK
4.8 out of 5 Customer Rating
Brand image
Lift-All®

15 Ton (short) Latch Kit

  • Fast #
  • Part #L15LK
  • Item #7610386
  • Manufacturer Part #15LK
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • DOMESTIC
  • Stainless steel for rust resistance.
  • Wire spring to keep latch closed.
  • Fits 15-ton Hook.
  • Requires Certification

Specifications

Coating:
Zinc Plated
Color Finish Name:
Stainless Steel
Height:
1 in
Lift Capacity:
15 ton (short)
Material:
Steel
Tool Type:
Latch Kit
UPC:
697886696801
Weight:
0.4 lb
Width:
4 in