This product requires certification to purchase.

3/4 in. 6.5 Tons Carbon Galvanized Screw Pin Anchor

Lift-All®

CM® 3/4 in. 6.5 Tons Carbon Galvanized Screw Pin Anchor

  • Fast #
  • Part #L34SPAS
  • Item #1665973
  • Manufacturer Part #34SPAS
4.4 out of 5 Customer Rating
Brand image
Lift-All®

CM® 3/4 in. 6.5 Tons Carbon Galvanized Screw Pin Anchor

  • Fast #
  • Part #L34SPAS
  • Item #1665973
  • Manufacturer Part #34SPAS
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Feasterville-Trevose, PA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • WLL and Traceability codes shown as permanent markings on body
  • Shackles show major deformation before failure
  • Alloy quenched and tempered pins
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Collection:
CM®
Color Finish Name:
Orange, Silver
Diameter:
3/4 in
Lift Capacity:
6500 lb
Material:
Steel
Tool Type:
Screw Pin, Shackle
UPC:
697886615178
Weight:
2.3 lb